Zoro Homepage
This item is Discontinued.
Hub City Speed Reducer, C-Face, 143TC, 50:1 0250-54079

Speed Reducer, C-Face, 143TC, 50:1 (Discontinued)

  • Mfr # 0250-54079
  • Zoro # G2622579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54079
Zoro #
G2622579
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
9.51 in
Dimension H
2.38 in
Dimension D
2.500 in
Dimension DD
1.438 in
Output Shaft Dia.
1 1/4 in
Dimension L
4.501 in/4.503 in
Dimension M
0.875 in
Dimension K
5.875 in
Dimension U
1.250 in
Dimension B
1.175 in
Dimension G
143TC
Dimension A
4.880 in

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.