This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 50:1 0250-54619

Speed Reducer, C-Face, 143TC, 50:1 (Discontinued)

  • Mfr # 0250-54619
  • Zoro # G2592670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54619
Zoro #
G2592670
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Overall Length
11.72 in
Dimension B
2.200 in
Dimension M
0.875 in
Dimension K
5.875 in
Dimension A
6.150 in
Dimension H
2.38 in
Dimension L
4.501 in/4.503 in
Dimension U
1.500 in
Dimension DD
2.000 in
Dimension D
3.500 in
Dimension G
143TC
Output Shaft Dia.
1 1/2 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750
Nominal Output RPM
35
Standards
USDA H1
Reducer Model No.
HERA55ES
Pinion Material
Hardened Steel
Bearings
Roller
Solid/Hollow Output Shaft
Hollow
Gear Type
Helical-Hypoid
Worm Center Distance
3.25 in to 4.25 in
Base
Optional
Max. Input HP
2.62
Finish
Acrylic
Gear Material
8620 Steel
Housing Material
Cast Iron
Number of Stages
2
Frame
143TC
Duty
Industrial
Rotation
Reversible
Seal Type
Double Lip
Max. Output Torque
4500 in-lb
Lubrication
Mobil Glygoyle(R) 460
Shaft Orientation
Right Angle
Speed Reducer Type
C-Face
Mounting
Universal

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.