This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 60:1 0250-56488

Speed Reducer, C-Face, 143TC, 60:1 (Discontinued)

  • Mfr # 0250-56488
  • Zoro # G2621151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-56488
Zoro #
G2621151
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/8 in
Overall Length
8.69 in
Dimension DD
1.375 in
Dimension G
143TC
Dimension D
2.062 in
Dimension B
1.178 in
Dimension L
4.501 in/4.503 in
Dimension U
1.125 in
Dimension M
0.875 in
Dimension H
2.38 in
Output Shaft Dia.
1 1/8 in
Dimension K
5.875 in
Dimension A
4.250 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Reducer Model No.
HERA35ES
Speed Reducer Type
C-Face
Max. Output Torque
1100 in-lb
Gear Type
Helical-Hypoid
Base
Optional
Solid/Hollow Output Shaft
Hollow
Gear Material
8620 Steel
Frame
143TC
Finish
Acrylic Coated
Duty
Industrial
Max. Input HP
0.58
Pinion Material
Hardened Steel
Worm Center Distance
1.75 in to 2.38 in
Bearings
Ball/Tapered Roller
Seal Type
Double Lip
Lubrication
Mobil Glygoyle(R) 460
Rotation
Reversible
Output Torque @ 1/2 HP
972 in-lb
Mounting
Universal
Output Torque @ 1/3 HP
642 in-lb
Housing Material
Cast Iron
Number of Stages
2
Shaft Orientation
Right Angle
Output Torque @ 1/4 HP
486 in-lb

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.