This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 60:1 0250-56496

Speed Reducer, C-Face, 143TC, 60:1 (Discontinued)

  • Mfr # 0250-56496
  • Zoro # G2621075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-56496
Zoro #
G2621075
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Overall Length
8.69 in
Output Shaft Dia.
1 3/16 in
Dimension U
1.188 in
Dimension L
4.501 in/4.503 in
Dimension B
1.178 in
Dimension M
0.875 in
Dimension A
4.250 in
Dimension D
2.062 in
Dimension K
5.875 in
Dimension DD
1.375 in
Dimension G
143TC
Dimension H
2.38 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Speed Reducer Type
C-Face
Rotation
Reversible
Seal Type
Double Lip
Reducer Model No.
HERA35ES
Base
Optional
Gear Type
Helical-Hypoid
Housing Material
Cast Iron
Number of Stages
2
Max. Output Torque
1100 in-lb
Solid/Hollow Output Shaft
Hollow
Mounting
Universal
Frame
143TC
Pinion Material
Hardened Steel
Duty
Industrial
Lubrication
Mobil Glygoyle(R) 460
Worm Center Distance
1.75 in to 2.38 in
Gear Material
8620 Steel
Bearings
Ball/Tapered Roller
Output Torque @ 1/2 HP
972 in-lb
Output Torque @ 1/4 HP
486 in-lb
Finish
Acrylic Coated
Max. Input HP
0.58
Output Torque @ 1/3 HP
642 in-lb
Shaft Orientation
Right Angle

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.