This item is Discontinued.

Hub City Speed Reducer, C-Face, 143TC, 7:1 0250-54605

Speed Reducer, C-Face, 143TC, 7:1 (Discontinued)

  • Mfr # 0250-54605
  • Zoro # G2592810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-54605
Zoro #
G2592810
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
11.72 in
Dimension H
2.38 in
Dimension G
143TC
Dimension M
0.875 in
Dimension B
2.200 in
Dimension L
4.501 in/4.503 in
Dimension A
6.150 in
Dimension K
5.875 in
Dimension D
3.500 in
Dimension U
1.438 in
Output Shaft Dia.
1 7/16 in
Dimension DD
2.000 in

Details

Item
Speed Reducer
Nominal Ratio
7:1
Input RPM
1750
Nominal Output RPM
240
Standards
USDA H1
Duty
Industrial
Gear Material
8620 Steel
Pinion Material
Hardened Steel
Frame
143TC
Max. Input HP
13
Housing Material
Cast Iron
Solid/Hollow Output Shaft
Hollow
Seal Type
Double Lip
Number of Stages
2
Gear Type
Helical-Hypoid
Lubrication
Mobil Glygoyle(R) 460
Base
Optional
Mounting
Universal
Shaft Orientation
Right Angle
Finish
Acrylic
Speed Reducer Type
C-Face
Worm Center Distance
3.25 in to 4.25 in
Bearings
Roller
Reducer Model No.
HERA55ES
Rotation
Reversible
Max. Output Torque
3346 in-lb

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.