This item is Discontinued.

Hub City Speed Reducer, C-Face, 182TC, 15:1 0250-54695

Speed Reducer, C-Face, 182TC, 15:1 (Discontinued)

  • Mfr # 0250-54695
  • Zoro # G2592311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54695
Zoro #
G2592311
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
12.5 in
Dimension L
8.501 in/8.503 in
Dimension B
2.200 in
Dimension A
6.150 in
Dimension M
1.125 in
Dimension H
2.89 in
Dimension K
7.250 in
Dimension DD
2.000 in
Dimension G
182TC
Output Shaft Dia.
1 7/16 in
Dimension U
1.438 in
Dimension D
3.500 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750
Nominal Output RPM
117
Standards
USDA H1
Frame
182TC
Number of Stages
2
Gear Type
Helical-Hypoid
Reducer Model No.
HERA55ES
Worm Center Distance
3.25 in to 4.25 in
Pinion Material
Hardened Steel
Lubrication
Mobil Glygoyle(R) 460
Solid/Hollow Output Shaft
Hollow
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Mounting
Universal
Base
Optional
Duty
Industrial
Speed Reducer Type
C-Face
Gear Material
8620 Steel
Max. Output Torque
4500 in-lb
Bearings
Roller
Rotation
Reversible
Seal Type
Double Lip
Finish
Acrylic
Max. Input HP
9.22

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.