This item is Discontinued.

Hub City Speed Reducer, C-Face, 182TC, 20:1 0250-55857

Speed Reducer, C-Face, 182TC, 20:1 (Discontinued)

  • Mfr # 0250-55857
  • Zoro # G2174551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-55857
Zoro #
G2174551
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Overall Length
15.63 in
Dimension H
2.89 in
Dimension DD
2.500 in
Dimension G
182TC
Dimension D
4.438 in
Dimension A
8.360 in
Dimension K
7.250 in
Dimension B
2.650 in
Output Shaft Dia.
3 in
Dimension L
8.501 in/8.503 in
Dimension M
1.125 in
Dimension U
3.000 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750
Nominal Output RPM
88
Standards
USDA H1
Housing Material
Cast Iron
Frame
182TC
Finish
Acrylic
Gear Type
Helical-Hypoid
Number of Stages
2
Solid/Hollow Output Shaft
Hollow
Gear Material
8620 Steel
Duty
Industrial
Rotation
Reversible
Max. Output Torque
8500 in-lb
Base
Optional
Speed Reducer Type
C-Face
Lubrication
Mobil Glygoyle(R) 460
Max. Input HP
12.4
Bearings
Roller
Pinion Material
Hardened Steel
Worm Center Distance
4.25 in to 6.00 in
Mounting
Universal
Seal Type
Double Lip
Shaft Orientation
Right Angle
Reducer Model No.
HERA75ES

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.