This item is Discontinued.

Hub City Speed Reducer, C-Face, 182TC, 30:1 0250-54689

Speed Reducer, C-Face, 182TC, 30:1 (Discontinued)

  • Mfr # 0250-54689
  • Zoro # G2592375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54689
Zoro #
G2592375
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
12.5 in
Dimension U
1.250 in
Dimension B
2.200 in
Output Shaft Dia.
1 1/4 in
Dimension DD
2.000 in
Dimension D
3.500 in
Dimension H
2.89 in
Dimension L
8.501 in/8.503 in
Dimension M
1.125 in
Dimension G
182TC
Dimension A
6.150 in
Dimension K
7.250 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Duty
Industrial
Worm Center Distance
3.25 in to 4.25 in
Frame
182TC
Mounting
Universal
Lubrication
Mobil Glygoyle(R) 460
Gear Material
8620 Steel
Rotation
Reversible
Bearings
Roller
Speed Reducer Type
C-Face
Solid/Hollow Output Shaft
Hollow
Pinion Material
Hardened Steel
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Base
Optional
Max. Input HP
4.61
Seal Type
Double Lip
Reducer Model No.
HERA55ES
Max. Output Torque
4500 in-lb
Finish
Acrylic
Gear Type
Helical-Hypoid
Number of Stages
2

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.