This item is Discontinued.

Hub City Speed Reducer, C-Face, 182TC, 40:1 0250-54754

Speed Reducer, C-Face, 182TC, 40:1 (Discontinued)

  • Mfr # 0250-54754
  • Zoro # G2592040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54754
Zoro #
G2592040
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Overall Length
12.5 in
Dimension A
6.150 in
Dimension G
182TC
Dimension K
7.250 in
Dimension L
8.501 in/8.503 in
Dimension B
2.200 in
Dimension D
3.500 in
Dimension U
2.000 in
Dimension DD
2.000 in
Dimension M
1.125 in
Dimension H
2.89 in
Output Shaft Dia.
2 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750
Nominal Output RPM
44
Standards
USDA H1
Speed Reducer Type
C-Face
Housing Material
Cast Iron
Number of Stages
2
Bearings
Roller
Worm Center Distance
3.25 in to 4.25 in
Reducer Model No.
HERA55ES
Max. Output Torque
4500 in-lb
Base
Optional
Frame
182TC
Lubrication
Mobil Glygoyle(R) 460
Seal Type
Double Lip
Solid/Hollow Output Shaft
Hollow
Finish
Acrylic
Max. Input HP
3.16
Mounting
Universal
Gear Type
Helical-Hypoid
Gear Material
8620 Steel
Rotation
Reversible
Pinion Material
Hardened Steel
Duty
Industrial
Shaft Orientation
Right Angle

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.