Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0250-55852
Zoro #
G2174606
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
2 7/16 in
Overall Length
15.63 in
Dimension G
182TC
Dimension DD
2.500 in
Dimension U
2.438 in
Dimension K
7.250 in
Dimension L
8.501 in/8.503 in
Dimension H
2.89 in
Dimension B
2.650 in
Dimension A
8.360 in
Output Shaft Dia.
2 7/16 in
Dimension M
1.125 in
Dimension D
4.438 in
Description
Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.