This item is Discontinued.

Hub City Speed Reducer, C-Face, 182TC, 50:1 0250-54691

Speed Reducer, C-Face, 182TC, 50:1 (Discontinued)

  • Mfr # 0250-54691
  • Zoro # G2592357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54691
Zoro #
G2592357
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
12.5 in
Output Shaft Dia.
1 1/4 in
Dimension B
2.200 in
Dimension H
2.89 in
Dimension DD
2.000 in
Dimension L
8.501 in/8.503 in
Dimension U
1.250 in
Dimension A
6.150 in
Dimension D
3.500 in
Dimension K
7.250 in
Dimension M
1.125 in
Dimension G
182TC

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750
Nominal Output RPM
35
Standards
USDA H1
Max. Output Torque
4500 in-lb
Rotation
Reversible
Number of Stages
2
Base
Optional
Speed Reducer Type
C-Face
Lubrication
Mobil Glygoyle(R) 460
Mounting
Universal
Reducer Model No.
HERA55ES
Finish
Acrylic
Gear Type
Helical-Hypoid
Housing Material
Cast Iron
Solid/Hollow Output Shaft
Hollow
Max. Input HP
2.62
Shaft Orientation
Right Angle
Frame
182TC
Worm Center Distance
3.25 in to 4.25 in
Gear Material
8620 Steel
Bearings
Roller
Duty
Industrial
Pinion Material
Hardened Steel
Seal Type
Double Lip

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.