This item is Discontinued.

Hub City Speed Reducer, C-Face, 182TC, 50:1 0250-55832

Speed Reducer, C-Face, 182TC, 50:1 (Discontinued)

  • Mfr # 0250-55832
  • Zoro # G2174807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55832
Zoro #
G2174807
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 15/16 in
Overall Length
15.63 in
Dimension D
4.438 in
Dimension A
8.360 in
Dimension H
2.89 in
Output Shaft Dia.
1 15/16 in
Dimension G
182TC
Dimension M
1.125 in
Dimension U
1.938 in
Dimension L
8.501 in/8.503 in
Dimension B
2.650 in
Dimension DD
2.500 in
Dimension K
7.250 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750
Nominal Output RPM
35
Standards
USDA H1
Base
Optional
Gear Type
Helical-Hypoid
Shaft Orientation
Right Angle
Reducer Model No.
HERA75ES
Bearings
Roller
Number of Stages
2
Mounting
Universal
Max. Input HP
4.95
Worm Center Distance
4.25 in to 6.00 in
Duty
Industrial
Seal Type
Double Lip
Gear Material
8620 Steel
Frame
182TC
Max. Output Torque
8500 in-lb
Solid/Hollow Output Shaft
Hollow
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Speed Reducer Type
C-Face
Lubrication
Mobil Glygoyle(R) 460
Finish
Acrylic
Rotation
Reversible

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.