This item is Discontinued.

Hub City Speed Reducer, C-Face, 213TC, 30:1 0250-55914

Speed Reducer, C-Face, 213TC, 30:1 (Discontinued)

  • Mfr # 0250-55914
  • Zoro # G2173985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-55914
Zoro #
G2173985
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 in
Overall Length
15.63 in
Dimension M
1.375 in
Dimension B
2.650 in
Dimension H
3.63 in
Dimension A
8.360 in
Dimension K
7.250 in
Dimension G
213TC
Dimension D
4.438 in
Dimension U
3.000 in
Dimension DD
2.500 in
Dimension L
8.501 in/8.503 in
Output Shaft Dia.
3 in

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Duty
Industrial
Number of Stages
2
Worm Center Distance
4.25 in to 6.00 in
Base
Optional
Pinion Material
Hardened Steel
Rotation
Reversible
Reducer Model No.
HERA75ES
Bearings
Roller
Finish
Acrylic
Speed Reducer Type
C-Face
Mounting
Universal
Frame
213TC
Solid/Hollow Output Shaft
Hollow
Lubrication
Mobil Glygoyle(R) 460
Max. Output Torque
8500 in-lb
Gear Material
8620 Steel
Shaft Orientation
Right Angle
Seal Type
Double Lip
Max. Input HP
8.7
Housing Material
Cast Iron
Gear Type
Helical-Hypoid

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.