This item is Discontinued.

Hub City Speed Reducer, C-Face, 213TC, 60:1 0250-54844

Speed Reducer, C-Face, 213TC, 60:1 (Discontinued)

  • Mfr # 0250-54844
  • Zoro # G2591541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54844
Zoro #
G2591541
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Overall Length
12.5 in
Dimension DD
2.000 in
Dimension U
2.000 in
Dimension B
2.200 in
Dimension K
7.250 in
Dimension H
3.63 in
Output Shaft Dia.
2 in
Dimension L
8.501 in/8.503 in
Dimension G
213TC
Dimension D
3.500 in
Dimension A
6.150 in
Dimension M
1.375 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Mounting
Universal
Seal Type
Double Lip
Bearings
Roller
Gear Type
Helical-Hypoid
Speed Reducer Type
C-Face
Pinion Material
Hardened Steel
Duty
Industrial
Lubrication
Mobil Glygoyle(R) 460
Rotation
Reversible
Worm Center Distance
3.25 in to 4.25 in
Base
Optional
Max. Input HP
2.36
Finish
Acrylic
Max. Output Torque
4500 in-lb
Number of Stages
2
Shaft Orientation
Right Angle
Housing Material
Cast Iron
Frame
213TC
Gear Material
8620 Steel
Reducer Model No.
HERA55ES
Solid/Hollow Output Shaft
Hollow

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.