This item is Discontinued.

Hub City Speed Reducer, C-Face, 254TC, 15:1 0250-55954

Speed Reducer, C-Face, 254TC, 15:1 (Discontinued)

  • Mfr # 0250-55954
  • Zoro # G2173580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55954
Zoro #
G2173580
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Overall Length
15.63 in
Output Shaft Dia.
2 3/16 in
Dimension DD
2.500 in
Dimension M
1.625 in
Dimension U
2.188 in
Dimension H
3.56 in
Dimension A
8.360 in
Dimension G
254TC
Dimension L
8.501 in
Dimension D
4.438 in
Dimension B
2.650 in
Dimension K
7.250 in

Details

Item
Speed Reducer
Nominal Ratio
15:1
Input RPM
1750
Nominal Output RPM
117
Standards
USDA H1
Finish
Acrylic
Solid/Hollow Output Shaft
Hollow
Reducer Model No.
HERA75ES
Duty
Industrial
Max. Input HP
17.42
Gear Material
8620 Steel
Max. Output Torque
8500 in-lb
Bearings
Roller
Gear Type
Helical-Hypoid
Base
Optional
Frame
254TC
Seal Type
Double Lip
Rotation
Reversible
Lubrication
Mobil Glygoyle(R) 460
Speed Reducer Type
C-Face
Shaft Orientation
Right Angle
Pinion Material
Hardened Steel
Number of Stages
2
Housing Material
Cast Iron
Worm Center Distance
4.25 in to 6.00 in
Mounting
Universal

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.