This item is Discontinued.

Hub City Speed Reducer, C-Face, 254TC, 50:1 0250-55979

Speed Reducer, C-Face, 254TC, 50:1 (Discontinued)

  • Mfr # 0250-55979
  • Zoro # G2173346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-55979
Zoro #
G2173346
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3 7/16 in
Overall Length
15.63 in
Dimension M
1.625 in
Dimension G
254TC
Output Shaft Dia.
3 7/16 in
Dimension A
8.360 in
Dimension DD
2.500 in
Dimension L
8.501 in
Dimension K
7.250 in
Dimension H
3.56 in
Dimension D
4.438 in
Dimension B
2.650 in
Dimension U
3.438 in

Details

Item
Speed Reducer
Nominal Ratio
50:1
Input RPM
1750
Nominal Output RPM
35
Standards
USDA H1
Pinion Material
Hardened Steel
Max. Input HP
4.95
Base
Optional
Gear Type
Helical-Hypoid
Housing Material
Cast Iron
Frame
254TC
Worm Center Distance
4.25 in to 6.00 in
Solid/Hollow Output Shaft
Hollow
Speed Reducer Type
C-Face
Max. Output Torque
8500 in-lb
Number of Stages
2
Finish
Acrylic
Rotation
Reversible
Mounting
Universal
Seal Type
Double Lip
Shaft Orientation
Right Angle
Bearings
Roller
Gear Material
8620 Steel
Reducer Model No.
HERA75ES
Lubrication
Mobil Glygoyle(R) 460
Duty
Industrial

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.