This item is Discontinued.

Hub City Speed Reducer, C-Face, 254TC, 60:1 0250-54876

Speed Reducer, C-Face, 254TC, 60:1 (Discontinued)

  • Mfr # 0250-54876
  • Zoro # G2591228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54876
Zoro #
G2591228
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
12.5 in
Output Shaft Dia.
1 7/16 in
Dimension B
2.200 in
Dimension K
7.250 in
Dimension H
3.56 in
Dimension A
6.150 in
Dimension U
1.438 in
Dimension G
254TC
Dimension D
3.500 in
Dimension M
1.625 in
Dimension L
8.501 in
Dimension DD
2.000 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Max. Output Torque
4500 in-lb
Duty
Industrial
Gear Type
Helical-Hypoid
Bearings
Roller
Rotation
Reversible
Seal Type
Double Lip
Housing Material
Cast Iron
Pinion Material
Hardened Steel
Mounting
Universal
Worm Center Distance
3.25 in to 4.25 in
Reducer Model No.
HERA55ES
Frame
254TC
Number of Stages
2
Base
Optional
Gear Material
8620 Steel
Shaft Orientation
Right Angle
Finish
Acrylic
Solid/Hollow Output Shaft
Hollow
Max. Input HP
2.36
Speed Reducer Type
C-Face
Lubrication
Mobil Glygoyle(R) 460

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.