This item is Discontinued.

Hub City Speed Reducer, C-Face, 254TC, 60:1 0250-55931

Speed Reducer, C-Face, 254TC, 60:1 (Discontinued)

  • Mfr # 0250-55931
  • Zoro # G2173818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0250-55931
Zoro #
G2173818
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
15.63 in
Dimension U
1.438 in
Dimension L
8.501 in
Dimension M
1.625 in
Dimension D
4.438 in
Dimension K
7.250 in
Dimension G
254TC
Dimension A
8.360 in
Output Shaft Dia.
1 7/16 in
Dimension B
2.650 in
Dimension H
3.56 in
Dimension DD
2.500 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Speed Reducer Type
C-Face
Housing Material
Cast Iron
Number of Stages
2
Shaft Orientation
Right Angle
Max. Input HP
4.46
Bearings
Roller
Solid/Hollow Output Shaft
Hollow
Duty
Industrial
Mounting
Universal
Pinion Material
Hardened Steel
Reducer Model No.
HERA75ES
Gear Material
8620 Steel
Rotation
Reversible
Worm Center Distance
4.25 in to 6.00 in
Lubrication
Mobil Glygoyle(R) 460
Seal Type
Double Lip
Max. Output Torque
8500 in-lb
Gear Type
Helical-Hypoid
Frame
254TC
Base
Optional
Finish
Acrylic

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.