This item is Discontinued.

Hub City Speed Reducer, C-Face, 56C, 20:1 0250-54512

Speed Reducer, C-Face, 56C, 20:1 (Discontinued)

  • Mfr # 0250-54512
  • Zoro # G2593346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54512
Zoro #
G2593346
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
11.72 in
Dimension K
5.875 in
Dimension B
2.200 in
Dimension D
3.500 in
Dimension L
4.501 in/4.503 in
Dimension A
6.150 in
Output Shaft Dia.
1 1/4 in
Dimension G
56C
Dimension H
2.27 in
Dimension U
1.250 in
Dimension DD
2.000 in
Dimension M
0.625 in

Details

Item
Speed Reducer
Nominal Ratio
20:1
Input RPM
1750
Nominal Output RPM
88
Standards
USDA H1
Max. Output Torque
4500 in-lb
Duty
Industrial
Frame
56c
Rotation
Reversible
Reducer Model No.
HERA55ES
Housing Material
Cast Iron
Worm Center Distance
3.25 in to 4.25 in
Lubrication
Mobil Glygoyle(R) 460
Shaft Orientation
Right Angle
Gear Type
Helical-Hypoid
Finish
Acrylic
Number of Stages
2
Mounting
Universal
Max. Input HP
6.56
Gear Material
8620 Steel
Solid/Hollow Output Shaft
Hollow
Speed Reducer Type
C-Face
Bearings
Roller
Seal Type
Double Lip
Pinion Material
Hardened Steel
Base
Optional

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.