This item is Discontinued.

Hub City Speed Reducer, C-Face, 56C, 30:1 0250-54513

Speed Reducer, C-Face, 56C, 30:1 (Discontinued)

  • Mfr # 0250-54513
  • Zoro # G2593337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54513
Zoro #
G2593337
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/4 in
Overall Length
11.72 in
Dimension K
5.875 in
Output Shaft Dia.
1 1/4 in
Dimension M
0.625 in
Dimension B
2.200 in
Dimension D
3.500 in
Dimension L
4.501 in/4.503 in
Dimension A
6.150 in
Dimension DD
2.000 in
Dimension U
1.250 in
Dimension H
2.27 in
Dimension G
56C

Details

Item
Speed Reducer
Nominal Ratio
30:1
Input RPM
1750
Nominal Output RPM
58
Standards
USDA H1
Max. Input HP
4.61
Base
Optional
Solid/Hollow Output Shaft
Hollow
Gear Type
Helical-Hypoid
Shaft Orientation
Right Angle
Reducer Model No.
HERA55ES
Mounting
Universal
Pinion Material
Hardened Steel
Gear Material
8620 Steel
Housing Material
Cast Iron
Worm Center Distance
3.25 in to 4.25 in
Bearings
Roller
Seal Type
Double Lip
Speed Reducer Type
C-Face
Number of Stages
2
Duty
Industrial
Lubrication
Mobil Glygoyle(R) 460
Rotation
Reversible
Frame
56c
Finish
Acrylic
Max. Output Torque
4500 in-lb

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.