This item is Discontinued.

Hub City Speed Reducer, C-Face, 56C, 40:1 0250-54578

Speed Reducer, C-Face, 56C, 40:1 (Discontinued)

  • Mfr # 0250-54578
  • Zoro # G2593005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54578
Zoro #
G2593005
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Overall Length
11.72 in
Dimension D
3.500 in
Dimension L
4.501 in/4.503 in
Dimension H
2.27 in
Dimension B
2.200 in
Dimension M
0.625 in
Dimension G
56C
Dimension K
5.875 in
Output Shaft Dia.
2 in
Dimension U
2.000 in
Dimension DD
2.000 in
Dimension A
6.150 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750
Nominal Output RPM
44
Standards
USDA H1
Base
Optional
Gear Type
Helical-Hypoid
Shaft Orientation
Right Angle
Max. Input HP
3.16
Bearings
Roller
Reducer Model No.
HERA55ES
Gear Material
8620 Steel
Pinion Material
Hardened Steel
Frame
56c
Duty
Industrial
Seal Type
Double Lip
Lubrication
Mobil Glygoyle(R) 460
Number of Stages
2
Finish
Acrylic
Rotation
Reversible
Max. Output Torque
4500 in-lb
Housing Material
Cast Iron
Speed Reducer Type
C-Face
Worm Center Distance
3.25 in to 4.25 in
Solid/Hollow Output Shaft
Hollow
Mounting
Universal

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.