This item is Discontinued.

Hub City Speed Reducer, C-Face, 56C, 40:1 0250-56438

Speed Reducer, C-Face, 56C, 40:1 (Discontinued)

  • Mfr # 0250-56438
  • Zoro # G2621641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-56438
Zoro #
G2621641
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Overall Length
8.69 in
Dimension A
4.250 in
Dimension U
1.188 in
Dimension DD
1.375 in
Dimension D
2.062 in
Dimension H
2.27 in
Dimension B
1.178 in
Dimension M
0.625 in
Dimension L
4.501 in/4.503 in
Dimension K
5.875 in
Dimension G
56C
Output Shaft Dia.
1 3/16 in

Details

Item
Speed Reducer
Nominal Ratio
40:1
Input RPM
1750
Nominal Output RPM
44
Standards
USDA H1
Speed Reducer Type
C-Face
Seal Type
Double Lip
Output Torque @ 1/2 HP
648 in-lb
Rotation
Reversible
Output Torque @ 1/4 HP
324 in-lb
Max. Input HP
0.78
Number of Stages
2
Output Torque @ 3/4 HP
972 in-lb
Duty
Industrial
Gear Type
Helical-Hypoid
Housing Material
Cast Iron
Shaft Orientation
Right Angle
Gear Material
8620 Steel
Frame
56c
Pinion Material
Hardened Steel
Finish
Acrylic Coated
Lubrication
Mobil Glygoyle(R) 460
Worm Center Distance
1.75 in to 2.38 in
Mounting
Universal
Output Torque @ 1/3 HP
428 in-lb
Base
Optional
Solid/Hollow Output Shaft
Hollow
Reducer Model No.
HERA35ES
Bearings
Ball/Tapered Roller
Max. Output Torque
1100 in-lb

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.