This item is Discontinued.

Hub City Speed Reducer, C-Face, 56C, 60:1 0250-54040

Speed Reducer, C-Face, 56C, 60:1 (Discontinued)

  • Mfr # 0250-54040
  • Zoro # G2622929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0250-54040
Zoro #
G2622929
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 7/16 in
Overall Length
9.51 in
Dimension H
2.27 in
Dimension B
1.175 in
Dimension A
4.880 in
Dimension G
56C
Dimension U
1.438 in
Dimension DD
1.438 in
Dimension D
2.500 in
Dimension L
4.501 in/4.503 in
Output Shaft Dia.
1 7/16 in
Dimension K
5.875 in
Dimension M
0.625 in

Details

Item
Speed Reducer
Nominal Ratio
60:1
Input RPM
1750
Nominal Output RPM
29
Standards
USDA H1
Number of Stages
2
Mounting
Universal
Duty
Industrial
Base
Optional
Solid/Hollow Output Shaft
Hollow
Rotation
Reversible
Max. Input HP
1.34
Worm Center Distance
2.38 in to 3.25 in
Speed Reducer Type
C-Face
Seal Type
Double Lip
Max. Output Torque
2600 in-lb
Output Torque @ 1/2 HP
972 in-lb
Gear Material
8620 Steel
Reducer Model No.
HERA45ES
Pinion Material
Hardened Steel
Output Torque @ 1 HP
1945 in-lb
Lubrication
Mobil Glygoyle(R) 460
Frame
56c
Finish
Acrylic Coated
Output Torque @ 3/4 HP
1459 in-lb
Gear Type
Helical-Hypoid
Shaft Orientation
Right Angle
Output Torque @ 1/3 HP
642 in-lb
Bearings
Ball/Tapered Roller
Output Torque @ 1/4 HP
486 in-lb
Housing Material
Cast Iron

Description

Speed Reducer, Gear Type Helical-Hypoid, Rotation Reversible, Gear Material 8620 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.