This item is Discontinued.

Hub City Speed Reducer, Indirect Drive, 25:1 PT23203-25

Speed Reducer, Indirect Drive, 25:1 (Discontinued)

  • Mfr # PT23203-25
  • Zoro # G6505116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT23203-25
Zoro #
G6505116
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
2 3/16 in
Overall Length
9.25 in
Dimension G
3.00 in
Dimension M
4.380 in
Output Shaft Dia.
2 3/16 in
Dimension K
5.630 in
Dimension L
1.59 in
Dimension U
1.250 in
Dimension C
4.840 in
Dimension F
4.78 in
Dimension B
2.330 in
Dimension D
4.170 in
Dimension V
2 3/16 in
Dimension A
9.250 in
Dimension H
26.94 in/32.94 in

Details

Item
Shaft Mount Speed Reducer
Nominal Ratio
25:1
Input RPM
1750
Nominal Output RPM
70
Standards
AGMA
Max. Input HP
12.7
Housing Material
Ductile Iron
Speed Reducer Type
Indirect Drive
Base
14A739 or 14A739
Max. Output Torque
10,245 in-lb
Rotation
Reversible
Shaft Orientation
Parallel
Finish
Acrylic
Mounting
Any Position Except Shafts Vertical
Gear Type
Helical
Solid/Hollow Output Shaft
Hollow
Duty
Standard
Pinion Material
Carburized and Ground Steel
Number of Stages
2
Reducer Model No.
PT23203
Seal Type
Double Lip
Lubrication
Shipped Dry, Recommend 90W EP
Gear Material
8620 Steel
Bearings
Tapered Roller

Description

Shaft Mount Speed Reducer, Gear Type Helical, Rotation Reversible, Gear Material 8620 Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.