This item is Discontinued.

Hub City Splined Coupling, 1-1/8, Splines 6 0332-00344

Splined Coupling, 1-1/8, Splines 6 (Discontinued)

  • Mfr # 0332-00344
  • Zoro # G4378516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0332-00344
Zoro #
G4378516
UPC #
662798239347
Country of Origin
China

Dimensions

Outside Dia.
1.563 in
Length
2.750 in
Size
1-1/8

Details

Item
Splined Coupling
Spline O.D.
1.125 in
Number of Splines
6
Spline Design
SAE-B, Class 5-6 fit
Material
1215 Cold-Rolled Steel

Description

Splined Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.