This item is Discontinued.

Hub City Splined Shaft, 1-1/8, Splines 6 0332-00391

Splined Shaft, 1-1/8, Splines 6 (Discontinued)

  • Mfr # 0332-00391
  • Zoro # G7039453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0332-00391
Zoro #
G7039453
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
1.125 in
Length
10.000 in
Size
1-1/8

Details

Item
Splined Shaft
Spline O.D.
1.125 in
Number of Splines
6
Spline Design
SAE-B, Class 5-6 fit
Material
1215 Cold-Rolled Steel

Description

Splined Shaft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.