Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0332-00390
Zoro #
G4378647
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
1.000 in
Length
10.000 in
Size
1
Details
Item
Splined Shaft
Spline O.D.
1.000 in
Number of Splines
6
Spline Design
SAE-B, Class 5-6 fit
Material
1215 Cold-Rolled Steel
Description
Splined Shaft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.