This item is Discontinued.

Hub City Take-Up Frame, Travel 9 In., Wide Slot 9TWS200DE

Take-Up Frame, Travel 9 In., Wide Slot (Discontinued)

  • Mfr # 9TWS200DE
  • Zoro # G2593193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9TWS200DE
Zoro #
G2593193
UPC #
662798749815
Country of Origin
China

Dimensions

Bolt Hole Size
9/16 in
Height
4 11/16 in
Width
2 5/16 in
Length
15 1/2 in

Details

Item
Take-Up Frame
Bolt Holes
3
Adjustment Range
9 in
Series
200
Travel (In.)
9
Temp. Range
-25 Degrees - 200 Degrees F
Frame Material
Steel

Description

Take-Up Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.