This item is Discontinued.

Hub City Vertical Motor Mount, PT21107 56C-215T 0279-00180

Vertical Motor Mount, PT21107 56C-215T (Discontinued)

  • Mfr # 0279-00180
  • Zoro # G6993542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0279-00180
Zoro #
G6993542
UPC #
-
Country of Origin
China

Dimensions

Dimension G (In.)
12.0 in
Base Width (In.)
14.63 in
Dimension E (In.)
10.0-14.2
Dimension F (In.)
1.59 in
Dimension B (In.)
11 in
Dimension A (In.)
14.63 in
Dimension H (In.)
3.38 in

Details

Mounting
Vertical
Includes
Mounting Hardware
For Use With
14A704, 14A705, 14A706
Material
Steel
Item
Motor Mount
Base
PT21107 56C-215T NEMA Frame

Description

Motor Mount, For Use With 14A704, 14A705, 14A706, Includes Mounting Hardware, Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.