This item is Discontinued.

Hubbardton Forge Ardesia Pendant, 1-Light, LED, Sterling, 38"W (139665-LED-STND-85-SL 5D9RTX) 139665-LED-STND-85-SL

Ardesia Pendant, 1-Light, LED, Sterling, 38"W (139665-LED-STND-85-SL 5D9RTX) (Discontinued)

  • Mfr # 139665-LED-STND-85-SL
  • Zoro # G702626215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139665-LED-STND-85-SL
Zoro #
G702626215
UPC #
-
Country of Origin
United States

Description

Cable-hung adjustable height LED pendant light with natural Vermont slate accents. As with any natural material, the slate may feature slight variations in size, color & texture. The Ardesia Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 38"W x 16.4"H (adjustable hanging length 25" - 100"")
  • Canopy Dimensions: 8.8"OD
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 50-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.