This item is Discontinued.

Hubbardton Forge Derby Wall Sconce, 1-Light, LED, Black, Opal Glass, 10.9"W (201030-LED-10-27-LB-HF-GG0672 5DGT6Y) 201030-LED-10-27-LB-HF-GG0672

Derby Wall Sconce, 1-Light, LED, Black, Opal Glass, 10.9"W (201030-LED-10-27-LB-HF-GG0672 5DGT6Y) (Discontinued)

  • Mfr # 201030-LED-10-27-LB-HF-GG0672
  • Zoro # G702626253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
201030-LED-10-27-LB-HF-GG0672
Zoro #
G702626253
UPC #
-
Country of Origin
United States

Description

The Derby Wall Sconce is both unique & stylish, like nothing youÂ’ve ever seen before. Please note that natural color variations will occur with genuine leather. Characteristics will differ from hide-to-hide with how each hide absorbs the dye. Handcrafted to order by skilled artisans in Vermont, USA. ADA compliant. UL & cUL listed. The Derby Collection
  • Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 10.9"W x 20.7"H
  • 1-Light, Integrated LED
  • Finish: Black, Opal Glass
  • Bulb(s): 8W LED - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.