This item is Discontinued.

Hubbardton Forge Gossamer Pendant, 1-Light, LED, Sterling, 38"W (139656-LED-STND-85-82 5D9RR1) 139656-LED-STND-85-82

Gossamer Pendant, 1-Light, LED, Sterling, 38"W (139656-LED-STND-85-82 5D9RR1) (Discontinued)

  • Mfr # 139656-LED-STND-85-82
  • Zoro # G602624953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139656-LED-STND-85-82
Zoro #
G602624953
UPC #
-
Country of Origin
United States

Description

The Gossamer Circular Pendant will bring a striking elegance to your living spaces. Its thin steel spires, in varying lengths, appear to pierce the light encased frame, creating a play of shadows. Canopy: 8.8 inch diameter. Sloped ceiling adaptable to 45 degrees. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. The Gossamer Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 38"W x 11.5"H (adjustable hanging length 30" - 100"")
  • Canopy Dimensions: 8.8" OD
  • 1-Light, Integrated LED
  • Finish: Sterling
  • Bulb(s): 50-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.