This item is Discontinued.

Hubbardton Forge Hildene Linear Chandelier, 1-Light, LED, Bronze, 25.5"W (139651-LED-STND-05-10 5CQFV4) 139651-LED-STND-05-10

Hildene Linear Chandelier, 1-Light, LED, Bronze, 25.5"W (139651-LED-STND-05-10 5CQFV4) (Discontinued)

  • Mfr # 139651-LED-STND-05-10
  • Zoro # G502624336
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139651-LED-STND-05-10
Zoro #
G502624336
UPC #
-
Country of Origin
United States

Description

The Hildene height adjustable cable-hung Linear Chandelier is LED & is perfect for kitchens & over dining room tables. The Hildene Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 25.5"W x 8.6"H (adjustable hanging length 18" - 100"")
  • Canopy Dimensions: 5.0 x 27.8
  • 1-Light, Integrated LED
  • Finish: Bronze
  • Bulb(s): 24-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.