This item is Discontinued.

Hubbardton Forge Hildene Linear Chandelier, 1-Light, LED, Vintage Platinum, 51.9"W (139652-LED-SHRT-82-84 5CQHU8) 139652-LED-SHRT-82-84

Hildene Linear Chandelier, 1-Light, LED, Vintage Platinum, 51.9"W (139652-LED-SHRT-82-84 5CQHU8) (Discontinued)

  • Mfr # 139652-LED-SHRT-82-84
  • Zoro # G002628384
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139652-LED-SHRT-82-84
Zoro #
G002628384
UPC #
-
Country of Origin
United States

Description

The Hildene height adjustable cable-hung Linear Chandelier is LED & is perfect for kitchens & over dining room tables. The Hildene Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 51.9"W x 8.6"H (adjustable hanging length 26.8" - 38.7"")
  • Canopy Dimensions: 5.3 X 14.8
  • 1-Light, Integrated LED
  • Finish: Vintage Platinum
  • Bulb(s): 57-Watt - bulb(s) included
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.