This item is Discontinued.

Hubbardton Forge Solitude Linear Chandelier, 1-Light, LED, Vintage Platinum, 25.5"W (139734-LED-STND-82-CR 5D9UQ8) 139734-LED-STND-82-CR

Solitude Linear Chandelier, 1-Light, LED, Vintage Platinum, 25.5"W (139734-LED-STND-82-CR 5D9UQ8) (Discontinued)

  • Mfr # 139734-LED-STND-82-CR
  • Zoro # G902629009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139734-LED-STND-82-CR
Zoro #
G902629009
UPC #
-
Country of Origin
United States

Description

The Solitude Linear Chandelier brings a vibrant shimmer to your kitchen & dining area. Crystal spries float along the steel frame & rise from the light guide. Canopy: 27.8 inch x 5 inch rectangle. Slope ceiling adaptable. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. The Solitude Collection
  • Traditional, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 25.5"W x 10.6"H (adjustable hanging length 18" - 100"")
  • Canopy Dimensions: 5.0 X 27.8
  • 1-Light, Integrated LED
  • Finish: Vintage Platinum
  • Bulb(s): 24-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.