This item is Discontinued.

Hubbardton Forge Solstice Wall Sconce, 1-Light, Soft Gold, Clear Glass, 9.1"W (202025-SKT-84-ZM0545 5DGU49) 202025-SKT-84-ZM0545

Solstice Wall Sconce, 1-Light, Soft Gold, Clear Glass, 9.1"W (202025-SKT-84-ZM0545 5DGU49) (Discontinued)

  • Mfr # 202025-SKT-84-ZM0545
  • Zoro # G702626871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
202025-SKT-84-ZM0545
Zoro #
G702626871
UPC #
-
Country of Origin
United States

Description

Invite the longest day of light into your space with the Solstice Wall Sconce, bringing an ethereal beauty to your space. Hand-poured, textured artisanal glass creates inviting illumination against the circular steel plate. Handcrafted to order by skilled artisans in Vermont, USA. Indoor damp location rated. The Solstice Collection
  • Contemporary, Transitional style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 9.1"W x 10.6"H
  • Canopy Dimensions: 9.1" DIA
  • 1-Light
  • Finish: Soft Gold, Clear Glass
  • Bulb(s): 25-Watt Incandescent Candelabra / LED Equivalent Type T6 Bulb (not included, see Frequently Bought Together below)
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.