This item is Discontinued.

Hubbardton Forge Spring Linear Chandelier, 1-Light, LED, Natural Iron, Clear Bubble Glass, 53.4"W (139752-LED-SHRT-20 139752-LED-SHRT-20-YG0500

Spring Linear Chandelier, 1-Light, LED, Natural Iron, Clear Bubble Glass, 53.4"W (139752-LED-SHRT-20 (Discontinued)

  • Mfr # 139752-LED-SHRT-20-YG0500
  • Zoro # G902622277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
139752-LED-SHRT-20-YG0500
Zoro #
G902622277
UPC #
-
Country of Origin
United States

Description

Dynamic & innovative, the Spring LED Linear Chandelier is inspired by raindrops cascading down a garden trellis. The LED radiates through a light guide. The hand-blown glass drops on the hand-forged grid shimmer with fine artisan detailing when lit. The Spring Collection
  • Contemporary style
  • Made to Order in the USA, Lead Time approximately 20, Non-Returnable, Non-Cancellable Item
  • Dimensions: 53.4"W x 28.3"H (adjustable hanging length 31.1" - 35.7"")
  • Canopy Dimensions: 54 x 13.625
  • 1-Light, Integrated LED
  • Finish: Natural Iron, Clear Bubble Glass
  • Bulb(s): 48-Watt - bulb(s) included
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.