Shop HUBBELL
See all product information
Create Account
2-Gang Decorator/GFCI Wallplate, Standard Size, Black
- Mfr # NP262BK
- Zoro # G123397435
product price:Â
$
0.29
/ea
Sold in multiples of 32 for
$9.28
Key Features
Finish
Smooth
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP262BK
- Zoro #
- G123397435
- UPC #
- 883778102516
- Country of Origin
- China
Details
- Color
- Black
- Finish
- Smooth
- Material
- Nylon
- Number of Gangs
- 2
Description
4.68 in x 0.25 in x 4.63 in, Black, Smooth, Molded Nylon, 2-Decorator, 2-Gang, Slotted Head Screw/Vertical Mount, Standard-Size, Wallplate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.