This item is Discontinued.

Hubbell 1-Gang Box Type, Aluminum, Flip/Snap Cover 5180-2

1-Gang Box Type, Aluminum, Flip/Snap Cover (Discontinued)

  • Mfr # 5180-2
  • Zoro # G605309659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180-2
Zoro #
G605309659
UPC #
50169518021
Country of Origin
India

Dimensions

Width
4.563 in
Height
2.813 in
Each - Width
4.563 in
Actual Depth
1 in

Details

Box Type
1-Gang
Cover Type
Flip/Snap
Material
Aluminum
Weight
0.231 lb
Color
Bronze
Mounting Method
Horizontal; Device Mount
Product Type
Weatherproof Covers
Construction
Metallic
Standard
UL Listed
Number of Gang(s)
1-Gang
Type
Cover
Nema Rating
NEMA 3R
Configuration
(1) Duplex

Description

Bell was founded in 1946 in south Chicago Illinois. The Bell brand has become synonymous with weatherproof. In fact the term Bell Box is a generic term used by electricians nationally. Bell is the leader in commercial and residential weatherproof product solutions. The Bell product portfolio includes an expansive offering of weatherproof boxes covers and outdoor lighting solutions. Bell is dedicated to producing quality and innovative weatherproof product solutions for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.