10ft Gray Steel Raceway Base and Cover (4750 Series)
- Mfr # HBL4750GY
- Zoro # G423397500
product price:Â
$
11.95
/ea
Key Features
Standards
UL, CSA
Material
PVC
For Use With
HBL4750 Series Metal Raceway
Series
HBL4750
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL4750GY
- Zoro #
- G423397500
- UPC #
- 783585216508
- Country of Origin
- China
Details
- Standards
- UL, CSA
- Material
- PVC
- For Use With
- HBL4750 Series Metal Raceway
- Series
- HBL4750
Description
5.25 in x 4.76 in, Gray, Metal, PVC, 2-Gang, Raceway Device Mounting Bracket
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.