10ft Ivory Steel Raceway Base (3000 Series)
- Mfr # HBL3010CIV
- Zoro # G023397030
product price:Â
$
10.99
/ea
Key Features
Standards
UL, CSA
Series
HBL3000
For Use With
HBL3000 Series Metal Raceway
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL3010CIV
- Zoro #
- G023397030
- UPC #
- 78358521526
- Country of Origin
- China
Details
- Standards
- UL, CSA
- Series
- HBL3000
- For Use With
- HBL3000 Series Metal Raceway
- Material
- Steel
Description
2.75 in x 3.25 in x 2 in, Ivory, Steel, Entrance End Fitting for HBL3000 Raceway
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.