
120 to 277 VAC, 20 A, Ivory, Thermoset Base, Nylon Toggle, Silver Alloy Contact, Brass
Mfr # HBL1222I
Zoro # G516452086
product price:Â $8.65
/ea
Sold in multiples of 2 for $17.30
Key Features
Color
Ivory
Wiring Method
Back, Side
Number of Poles
2
Voltage AC
120 to 277 VAC
Standards
UL, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL1222I
Zoro #
G516452086
UPC #
78358543164
Country of Origin
China
Details
Color
Ivory
Wiring Method
Back, Side
Number of Poles
2
Voltage AC
120 to 277 VAC
Standards
UL, CSA
Amps AC
20 A
Switch Type
Toggle, Extra Heavy Duty
Description
120 to 277 VAC, 20 A, Ivory, Thermoset Base, Nylon Toggle, Silver Alloy Contact, Brass Terminal/Ground Screw, Back/Side Wiring, 2-Pole, Extra Heavy Duty, Toggle Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.