3-Pole 4-Wire 20A 250V AC Industrial Receptacle, 15-20R, Black
- Mfr # HBL8420
- Zoro # G523560729
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Width
1 1/2 in
Depth
1.24 in
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL8420
- Zoro #
- G523560729
- UPC #
- 783585015880
- Country of Origin
- Unknown
Dimensions
- Width
- 1 1/2 in
- Depth
- 1.24 in
Details
- Material
- Nylon
- Item
- Straight Blade Receptacles
- Housing Color
- Black
Description
Straight Blade Devices, Receptacles, Flush Receptacle, Industrial Grade, 3-Pole 4-Wire Grounding, 20A 3 Phase 250V AC, 15-20R, Black, Single Pack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.