15A 125V Self-Test Weather Resistant GFCI Receptacle, Ivory
- Mfr # GFWRST15I
- Zoro # G423397227
product price:Â
$
4.99
/ea
Sold in multiples of 2 for
$9.98
Key Features
Housing Color
Ivory
Standards
ADA, UL (Canada and US), NEC, CSA, NEMA WD-6
Number of Poles
2
Type
Standard, Heavy Duty
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFWRST15I
- Zoro #
- G423397227
- UPC #
- 88377812243
- Country of Origin
- China
- Housing Color
- Ivory
- Standards
- ADA, UL (Canada and US), NEC, CSA, NEMA WD-6
- Number of Poles
- 2
- Current Rating
- 15 A
- Type
- Standard, Heavy Duty
- Voltage
- 125V
- Housing Material
- Nylon (Face/Base), Brass (Power Contact/Ground Contact), Zinc Plated Steel (Mounting Strap/Mounting Screw)
- NEMA Configuration
- 5-15R
- Number of Wires
- 3
Description
125 V, 15 A, 2-Pole, 3-Wire, NEMA 5-15R, Ivory, Nylon, Back/Side Wiring, Commercial Grade, Weather Resistant, Standard, Self-Test GFCI Receptacle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.