20A Hospital Grade Self-Test GFCI Receptacle, Ivory
- Mfr # GFRST83I
- Zoro # G423397326
product price:Â
$
10.95
/ea
Key Features
Housing Color
Ivory
Number of Wires
3
Number of Poles
2
Voltage
125 VAC at 60 Hertz
Type
Straight Blade, Green LED Indicator Light
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GFRST83I
- Zoro #
- G423397326
- UPC #
- 78358548521
- Country of Origin
- China
- Housing Color
- Ivory
- Number of Wires
- 3
- Current Rating
- 20 A
- Number of Poles
- 2
- Voltage
- 125 VAC at 60 Hertz
- Type
- Straight Blade, Green LED Indicator Light
- Housing Material
- Nylon Face/Base
- NEMA Configuration
- 5-20R
- Standards
- UL 943, CSA
Description
125 V, 20 A, 2-Pole, 3-Wire, NEMA 5-20R, Ivory, Nylon Face/Base, Back/Side Wiring, Heavy Duty Hospital Grade, Standard, Flush, Self-Test GFCI Receptacle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.