Watertight Locking Connector, L5-15R, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL25W47BK

  • Zoro # G9990504


product price:  $45.15
/ea

Key Features

NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL25W47BK
Zoro #
G9990504
UPC #
783585433868
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.375 in to 1.125 in
Overall Length
1.85 in
Outside Diameter
1.85 in
Minimum Wire Size
18 AWG
Maximum Wire Size
10 AWG
Length
1.85 in
Height
4.62 in
Width
1.85 in
Dimensions
1.85 in x 1.85 in x 4.62 in
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S

Details

Item
Watertight Locking Connector
NEMA Receptacle Configuration
L5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Grounded
Housing Color
Black
Cap Type
Press-On Cap
Standards
Meets NEMA WD-1, WD-6 And ANSI Standards
Resistance Properties
Corrosion Resistant, Moisture Resistant, UV/Sunlight Resistant, Watertight
IP Rating
IP69K
Material
Thermoplastic Elastomer, Valox
Grade
Industrial/Commercial
Special Features
Corrosion resistant
Body Material
Thermoplastic Elastomer
Housing Material
Thermoplastic Elastomer
Midget Locking
No
NEMA Enclosure Rating
12, 4, 4X, 6, 6P
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
1/2 hp
Contact Material
Nickel-Plated Brass
Market
Industrial
UL 94 Flammability Rating
HB
Maximum Operating Temperature
140 Degrees F
Retainer Material
Clear Polycarbonate
Dielectric Strength
2500V AC
Bushing Material
Black Elastomer
Operating Temp.
-40 to 60°C
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.625" (9.5-15.9)
Antimicrobial
No
Power Indicator
No

Description

• Smooth body design minimizes collection points simplifying the wash down process
• Strain relief nut always seals on the body, minimizing debris collection
• Stainless steel hardware and corrosion-resistant connection points

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products