Zoro Homepage

Watertight Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Black

  • Mfr # HBL24W47BK

  • Zoro # G0069758


product price: $29.57
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL24W47BK
Zoro #
G0069758
UPC #
783585456270
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.625 in
For Minimum Cable Diameter
0.375 in
Cord Size
0.300 in to 0.625 in
Outside Diameter
1.85 in
Body Length
1.85 in
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S
Width
1.85 in
Length
1.85 in
Height
3.21 in
Dimensions
1.85 in x 1.85 in x 3.21 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Black
IP Rating
IP69K
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Chemical Resistant, Impact Resistant, UV Resistant, Watertight
Special Features
Moisture, Dust and Weather Resistant
Grade
Industrial
Material
Thermoplastic Elastomer, Valox
Blade Material
Brass
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Polarized
Yes
Housing Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Contact Material
Nickel Plated Brass
Dielectric Strength
2500V AC
Bushing Material
Black Elastomer
Body Material
Thermoplastic Elastomer
Retainer Material
Clear Polycarbonate
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.625" (9.5-15.9)
Amperage Rating
15 A
Amps
15
Antimicrobial
No

Description

• Smooth body design minimizes collection points simplifying the wash down process
• Strain relief nut always seals on the body, minimizing debris collection
• Stainless steel hardware and corrosion-resistant connection points

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products