Watertight Locking Plug, L5-15P, 15 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # HBL24W47A

  • Zoro # G0070117


product price:  $29.57
/ea

Key Features

NEMA Plug Configuration
L5-15P
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL24W47A
Zoro #
G0070117
UPC #
783585131245
Country of Origin
United States

Dimensions

Cord Size
0.300 in to 0.625 in
Outside Diameter
1.85 in
Body Length
1.85 in
For Minimum Cable Diameter
0.375 in
For Maximum Cable Diameter
0.625 in
Length
1.85 in
Height
3.21 in
Width
1.85 in
Wire Size
16/3 SJ to 10/3 SJ, 18/3 S to 12/3 S
Dimensions
1.85 in x 1.85 in x 3.21 in

Details

Item
Watertight Locking Plug
NEMA Plug Configuration
L5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Grounding
Non-Grounded
Housing Color
Yellow
Standards
ANSI, NEMA WD-1 and WD-6
Resistance Properties
Chemical Resistant, Impact Resistant, UV Resistant, Watertight
Special Features
Moisture, Dust and Weather Resistant
IP Rating
IP69K
Material
Thermoplastic Elastomer, Valox
Grade
Industrial
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
1/2 hp
Maximum Operating Temperature
140 Degrees F
Housing Material
Thermoplastic Elastomer
Blade Material
Nickel-Plated Brass
Polarized
Yes
Market
Industrial
Bushing Material
Black Elastomer
Body Material
Thermoplastic Elastomer
Retainer Material
Clear Polycarbonate
Contact Material
Nickel Plated Brass
Dielectric Strength
2500V AC
Performance
Electrical - Current Interrupting - Rated for current interruption per UL498 Electrical - Dielectric Voltage - 2500V AC Electrical - Max Working Voltage - As marked Electrical - Temperature Rise - 30°C max per UL498 at rated current Environmental - UV resistance - All exposed materials are UV stabilized Environmental - Moisture Resistance - UL Listed 4, 4X, 12, 6, 6P Environmental - Operating Temperatures - -40°C (without impact) to +60°C continuous Mechanical - Cord Accommodation - 0.375"-0.625" (9.5-15.9)
Amperage Rating
15 A
NEMA Configuration
L5-15
Antimicrobial
No
Amps
15

Description

The HUBBELL 15A Watertight Locking Plug (L5-15P) is a two-pole, three-wire plug designed for industrial electrical connections intended for use in environments where watertight and weather-resistant characteristics are specified. It features a smooth thermoplastic elastomer body designed to facilitate cleaning and minimizes debris collection. The plug is rated for 125V AC operation at up to 15 amps, with nickel-plated brass blades and contacts.


Key Features of the HUBBELL 15A Watertight Locking Plug:

  • NEMA Configuration: L5-15P locking design intended to maintain connection integrity in various settings.

  • Ingress Protection: Rated IP69K for protection against high-pressure water and dust ingress.

  • Material Construction: Thermoplastic elastomer housing with Valox components; stainless steel hardware at connection points.

  • Cord Accommodation: Accepts cable diameters from 0.375" to 0.625".

  • Operating Temperature Range: -40°C to +60°C (continuous).

  • Wire Compatibility: Compatible with wire sizes from 16/3 SJ to 10/3 SJ, and 18/3 S to 12/3 S types via screw terminals.

  • Standards Compliance: Complies with the following standards: ANSI, NEMA WD-1, WD-6; UL Listed Types: 4, 4X, 12, 6, and 6P.

  • Special Features: Construction includes materials rated as moisture-, dust-, UV-, chemical-, impact-, and weather-resistant per manufacturer specifications; polarized blade arrangement supports alignment during installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products