Zoro Homepage

15in x 8.75in, Brass Powder Painted, Die-Cast Aluminum, Rectangular, Surface, Cover without

  • Mfr # 2GAFBCVRBRS

  • Zoro # G716474444


product price: $67.99
/ea

Key Features

Number of Gangs
2
Cover Type
Rectangular
Material
Die-Cast Aluminum
Overall Width
8.75 in
Standards
UL 514A/514, UL (Canada and US)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GAFBCVRBRS
Zoro #
G716474444
UPC #
78358544629
Country of Origin
United States

Dimensions

Overall Width
8.75 in

Details

Number of Gangs
2
Cover Type
Rectangular
Material
Die-Cast Aluminum
Standards
UL 514A/514, UL (Canada and US)

Description

15in x 8.75in, Brass Powder Painted, Die-Cast Aluminum, Rectangular, Surface, Cover without Insert for 2-Gang Recessed Floor Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.