Wallplates and Switch Accessories
- Mfr # NP18W
- Zoro # G122984063
product price:Â
$
0.31
/ea
Sold in multiples of 30 for
$9.30
Key Features
Finish
Smooth
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP18W
- Zoro #
- G122984063
- UPC #
- 883778105197
- Country of Origin
- China
Details
- Finish
- Smooth
- Color
- White
- Material
- Nylon
- Number of Gangs
- 2
Description
4.68" x 0.25" x 4.63", White, Smooth, Molded Nylon, 1-Toggle Switch, 2-Gang, 1-Duplex Receptacle, Slotted Head Screw Mount, Standard-Size, Wallplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.